PJ3BK - Wallplate 3G Toggle Poly Mid BK

Eaton

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.35 (Per 15)

  • $283.50 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ3BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ3BK
Description
Wallplate 3G Toggle Poly Mid BK
Eaton Toggle Wallplate, Black, Toggle Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580253 / 00032664580253
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.35 (Per 15)
Standard Packaging
$283.50 (Per 150)
Resources
Images
 
 
PJ3BK - Small Image
 
PJ3BK - Large Image
 
PJ3BK - Video
Attachments
 
 
PJ3BK - Specification Sheet
Brochures
 
 
PJ3BK - Brochure
Other Links
 
 
PJ3BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Toggle Poly Mid BK
Description
WALLPLATE 3G TOGGLE POLY MID BK
extra long description
EWD PJ3BK Wallplate 3G Toggle Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Black, Toggle Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ3BK
GTIN
00032664580253
UPC
032664580253
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.095
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat