PJ3GY - Wallplate 3G Toggle Poly Mid Gy

Eaton

  • $1.89 (Each)
  • $1.89 (Each)

  • $28.35 (Per 15)

  • $283.50 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJ3GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ3GY
Description
Wallplate 3G Toggle Poly Mid Gy
Eaton Toggle Wallplate, Gray, Toggle Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580260 / 00032664580260
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$28.35 (Per 15)
Standard Packaging
$283.50 (Per 150)
Resources
Images
 
 
PJ3GY - Small Image
 
PJ3GY - Large Image
 
PJ3GY - Video
Attachments
 
 
PJ3GY - Specification Sheet
Brochures
 
 
PJ3GY - Brochure
Other Links
 
 
PJ3GY - Other
Descriptions
Product Type
Wallplate 3G Toggle Poly Mid Gy
Long Description
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Description
WALLPLATE 3G TOGGLE POLY MID GY
extra long description
EWD PJ3GY Wallplate 3G Toggle Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ3GY
GTIN
00032664580260
UPC
032664580260
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.105
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of PJ3GY.
Jump To:

Cross Referenced

These items are similar to PJ3GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ3GY Bryant Electric 00883778106088
PJ3GY Eaton Wiring Devices 00032664580260
TP3GRY Legrand Pass & Seymour 00785007274165
TPJ3GRY Legrand Pass & Seymour 00785007025354
There were no add-on items found for PJ3GY.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds