PJ4ASPL - Wallplate 4G Toggle Poly Mid Al

Eaton

  • $3.14 (Each)
  • $3.14 (Each)

  • $18.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ4ASPL
Manufacturer
Eaton
Manufacturer's Part Number
PJ4A-SP-L
Description
Wallplate 4G Toggle Poly Mid Al
00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ4A SP L|Arrow Hart - Cooper Wiring Devices PJ4ASPL|Arrow Hart - Cooper Wiring Devices PJ4A-SP-L|Cooper Wiring Devices PJ4A SP L|Cooper Wiring Devices PJ4ASPL|Cooper Wiring Devices PJ4A-SP-L|Cooperwiring PJ4A SP L|Cooperwiring PJ4ASPL|Cooperwiring PJ4A-SP-L|Eagle PJ4A SP L|Eagle PJ4ASPL|Eagle PJ4A-SP-L|Eaton PJ4A SP L|Eaton PJ4ASPL|Eaton PJ4A-SP-L|Eaton Wirin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664627019 / 00032664627019
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Standard Packaging
$18.84 (Per 6)
Resources
Images
 
 
PJ4ASPL - Small Image
 
PJ4ASPL - Large Image
Attachments
 
 
PJ4ASPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Long Description
00032664627019|0032664|032664627019|03266462701|62701|PJ4A SP L|PJ4ASPL|PJ4A-SP-L|Wallplate 4G Toggle Poly Mid AL|ARROW HART - COOPER WIRING DEVICES PJ4A SP L|ARROW HART - COOPER WIRING DEVICES PJ4ASPL|ARROW HART - COOPER WIRING DEVICES PJ4A-SP-L|COOPER WIRING DEVICES PJ4A SP L|COOPER WIRING DEVICES PJ4ASPL|COOPER WIRING DEVICES PJ4A-SP-L|CooperWiring PJ4A SP L|CooperWiring PJ4ASPL|CooperWiring PJ4A-SP-L|EAGLE PJ4A SP L|EAGLE PJ4ASPL|EAGLE PJ4A-SP-L|EATON PJ4A SP L|EATON PJ4ASPL|EATON PJ4A-SP-L|Eaton Wirin
Special Features
Thermoplastic, std and midi
Description
WALLPLATE 4G TOGGLE POLY MID AL
Product Type
Wallplate 4G Toggle Poly Mid Al
extra long description
EWD PJ4A-SP-L Wallplate 4G Toggle P
Manufacturer Information
Brand
Eaton
sub brand
STRGHT BLADE PLG&CONNEC
Manufacturers Part Number
PJ4A-SP-L
GTIN
00032664627019
UPC
032664627019
Taxonomies, Classifications, and Categories
Type
COMMERCIAL
Category Description
Residential plates
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.158
Carton
1
Package
6
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat