PJ4B - Wallplate 4G Toggle Poly Mid BR

Eaton

  • $2.47 (Each)
  • $2.47 (Each)

  • $24.66 (Per 10)

  • $246.55 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ4B
Manufacturer
Eaton
Manufacturer's Part Number
PJ4B
Description
Wallplate 4G Toggle Poly Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580314 / 00032664580314
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$24.66 (Per 10)
Standard Packaging
$246.55 (Per 100)
Resources
Images
 
 
PJ4B - Large Image
 
PJ4B - Small Image
 
PJ4B - Video
Attachments
 
 
PJ4B - Specification Sheet
Other Links
 
 
PJ4B - Other
Brochures
 
 
PJ4B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 4G Toggle Poly Mid BR
Description
WALLPLATE 4G TOGGLE POLY MID BR
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Four- gang, Mid-size
Special Features
Thermoplastic, std and midi
extra long description
EWD PJ4B Wallplate 4G Toggle Poly M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4B
GTIN
00032664580314
UPC
032664580314
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.125
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat