PJ4BK - Wallplate 4G Toggle Poly Mid BK

Eaton

  • $2.47 (Each)
  • $2.47 (Each)

  • $24.66 (Per 10)

  • $246.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJ4BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ4BK
Description
Wallplate 4G Toggle Poly Mid BK
Eaton Toggle Wallplate, Black, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580321 / 00032664580321
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$24.66 (Per 10)
Standard Packaging
$246.55 (Per 100)
Resources
Images
 
 
PJ4BK - Small Image
 
PJ4BK - Large Image
 
PJ4BK - Video
Attachments
 
 
PJ4BK - Specification Sheet
Brochures
 
 
PJ4BK - Brochure
Other Links
 
 
PJ4BK - Other
Descriptions
Product Type
Wallplate 4G Toggle Poly Mid BK
Description
WALLPLATE 4G TOGGLE POLY MID BK
extra long description
EWD PJ4BK Wallplate 4G Toggle Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoplastic, std and midi
Long Description
Eaton Toggle wallplate, Black, Toggle Cutout, Polycarbonate, Four- gang, Mid-size
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ4BK
GTIN
00032664580321
UPC
032664580321
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.145
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
There were no add-on items found for PJ4BK.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds