PJ6V - Wallplate 6G Toggle Poly Mid Iv

Eaton

  • $4.88 (Each)
  • $4.88 (Each)

  • $48.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PJ6V
Manufacturer
Eaton
Manufacturer's Part Number
PJ6V
Description
Wallplate 6G Toggle Poly Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Polycarbonate, 6-Gang, Mid-Size
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580444 / 00032664580444
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Standard Packaging
$48.80 (Per 10)
Resources
Images
 
 
PJ6V - Small Image
 
PJ6V - Large Image
 
PJ6V - Video
Attachments
 
 
PJ6V - Specification Sheet
Descriptions
Product Type
Wallplate 6G Toggle Poly Mid Iv
Description
WALLPLATE 6G TOGGLE POLY MID IV
extra long description
EWD PJ6V Wallplate 6G Toggle Poly M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Polycarbonate, 6-Gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 12.1800 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ6V
GTIN
00032664580444
UPC
032664580444
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
30
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of PJ6V.
Jump To:

Cross Referenced

These items are similar to PJ6V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ6V Eaton Wiring Devices 00032664580444
TP6-I Legrand Pass & Seymour 00785007274387
There were no add-on items found for PJ6V.

* All prices subject to change.

false