PJ703V - Wallplate 2G SGL Rec W/2.15"Hole Poly Mid Iv

Eaton

  • $1.51 (Each)
  • $1.51 (Each)

  • $150.90 (Per 100)

  • $301.80 (Per 200)
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
PJ703V
Manufacturer
Eaton
Manufacturer's Part Number
PJ703V
Description
Wallplate 2G SGL Rec W/2.15"Hole Poly Mid Iv
Eaton Power Outlet and Locking, Ivory, 2.15" Hole Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580475 / 00032664580475
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$301.80 (Per 200)
Resources
Images
 
 
PJ703V - Large Image
 
PJ703V - Small Image
 
PJ703V - Video
Attachments
 
 
PJ703V - Specification Sheet
Other Links
 
 
PJ703V - Other
Brochures
 
 
PJ703V - Brochure
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
Eaton Power outlet and locking, Ivory, 2.15" Hole Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Product Type
WLPLT 2G SGL Rec W/2.15"Hole Poly Mid Iv
extra long description
EWD PJ703V Wlplt 2G Sgl Rec W/2.15"
Description
WALLPLATE 2G SGL REC W/2.15"HOLE POLY MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ703V
GTIN
00032664580475
UPC
032664580475
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Residential plates
Packaging
Weight per each
0.073
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ703V.
Jump To:

Similar Items

Similar items are close alternatives to PJ703V, though they may not be 100% alike.

Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device ...
  • Our Part #: TP703I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP703I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($160.08) · 200 ($1,600.78) ·
TP703I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ703V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ703I Bryant Electric 00883778108068
PJ703V Eaton Wiring Devices 00032664580475
NP703I Hubbell Wiring Device-Kellems 00883778103766
80526-I Leviton 00078477492048
80726-I Leviton 00078477494608
PJ7-I Leviton 00078477958216
3862I Legrand Pass & Seymour 00785007386219
SP703I Legrand Pass & Seymour 00785007189247
TP703I Legrand Pass & Seymour 00785007275841

* All prices subject to change.

Begin Live Chat