PJ724W - Wallplate 1G Single Recp W/2.15" Hole Poly Mid WH

Eaton

  • $0.96 (Each)
  • $0.96 (Each)

  • $95.92 (Per 100)

  • $191.84 (Per 200)

In-Stock: 179 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ724W
Manufacturer
Eaton
Manufacturer's Part Number
PJ724W
Description
Wallplate 1G Single Recp W/2.15" Hole Poly Mid WH
Power Outletall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751189 / 00032664751189
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$0.96 (Each)
Standard Packaging
$191.84 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
179
Resources
Images
 
 
PJ724W - Small Image
 
PJ724W - Large Image
 
PJ724W - Video
Attachments
 
 
PJ724W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G SINGLE RECP W/2.15" HOLE POLY MID WH
Extra Long Description
EWD PJ724W Wlplt 1G Sgl Rec W/2.15"
Features
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u
Long Description
Power Outletall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0500 lb
Product Type
Power Outlet Wall Plate
Short Description
1 Gang, Screw Mount, Power Outletall Plate, White
Special Features
Opening Configuration 2.1563 in Diameter;Matching Mounting Screws Provided
Additional Information
Dimensions
3.12 (W) x 4.87 (H) in
Made In USA
yes
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 CT;200 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ724W
GTIN
00032664751189
UPC
032664751189
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight
0.0500 lb
Weight per each
0.056
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 179

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
138 View Store

* All prices subject to change.

Begin Live Chat