PJ7B - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid BR

Eaton

  • $0.68 (Each)
  • $0.68 (Each)

  • $67.50 (Per 100)

  • $168.75 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ7B
Manufacturer
Eaton
Manufacturer's Part Number
PJ7B
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid BR
Eaton Power Outlet and Locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580574 / 00032664580574
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$168.75 (Per 250)
Resources
Images
 
 
PJ7B - Small Image
 
PJ7B - Large Image
 
PJ7B - Video
Attachments
 
 
PJ7B - Specification Sheet
Brochures
 
 
PJ7B - Brochure
Other Links
 
 
PJ7B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Power outlet and locking, Brown, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Product Type
WLPLT 1G SGL Rec W/1.4" Hole Poly Mid BR
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID BR
extra long description
EWD PJ7B Wlplt 1G Sgl Rec W/1.4" Ho
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7B
GTIN
00032664580574
UPC
032664580574
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Residential plates
Packaging
Weight per each
0.055
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat