PJ7LA - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid La

Eaton

  • $0.68 (Each)
  • $0.68 (Each)

  • $67.50 (Per 100)

  • $168.75 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ7LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ7LA
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid La
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751196 / 00032664751196
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$168.75 (Per 250)
Resources
Images
 
 
PJ7LA - Small Image
 
PJ7LA - Large Image
 
PJ7LA - Video
Attachments
 
 
PJ7LA - Specification Sheet
Brochures
 
 
PJ7LA - Brochure
Other Links
 
 
PJ7LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb
Features
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, Light Almond, 1.4" Hole
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID LA
extra long description
EWD PJ7LA Wlplt 1G Sgl Rec W/1.4" H
Additional Information
package quantity
1 CT;250 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7LA
GTIN
00032664751196
UPC
032664751196
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight
0.0700 lb
Weight per each
0.05
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat