PJ826BK - Wallplate 2G Dup/Deco Combo Poly Mid BK

Eaton

  • $1.35 (Each)
  • $1.35 (Each)

  • $27.00 (Per 20)

  • $135.00 (Per 100)

  • $270.00 (Per 200)
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
PJ826BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ826BK
Description
Wallplate 2G Dup/Deco Combo Poly Mid BK
Eaton Combination Wallplate, Black, Duplex Receptacle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580666 / 00032664580666
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$27.00 (Per 20)
Standard Packaging
$270.00 (Per 200)
Resources
Images
 
 
PJ826BK - Small Image
 
PJ826BK - Large Image
 
PJ826BK - Video
Attachments
 
 
PJ826BK - Specification Sheet
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
Wallplate 2G Dup/Deco Combo Poly Mid BK
Description
WALLPLATE 2G DUP/DECO COMBO POLY MID BK
extra long description
EWD PJ826BK Wallplate 2G Dup/Deco C
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Black, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PJ826BK
GTIN
00032664580666
UPC
032664580666
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.077
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ826BK.
Jump To:

Cross Referenced

These items are similar to PJ826BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ826BK Bryant Electric 00883778108570
PJ826BK Eaton Wiring Devices 00032664580666
NP826BK Hubbell Wiring Device-Kellems 00883778104275
TP826BK Legrand Pass & Seymour 00785007275988

* All prices subject to change.

Begin Live Chat