PJ82V - Wallplate 2G Duplex Poly Mid Iv

Eaton

  • $1.24 (Each)
  • $1.24 (Each)

  • $24.81 (Per 20)

  • $124.04 (Per 100)

  • $248.08 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ82V
Manufacturer
Eaton
Manufacturer's Part Number
PJ82V
Description
Wallplate 2G Duplex Poly Mid Iv
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751530 / 00032664751530
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$24.81 (Per 20)
Standard Packaging
$248.08 (Per 200)
Resources
Images
 
 
PJ82V - Large Image
 
PJ82V - Small Image
 
PJ82V - Video
Attachments
 
 
PJ82V - Specification Sheet
Other Links
 
 
PJ82V - Other
Brochures
 
 
PJ82V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 2G DUPLEX POLY MID IV
Long Description
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Short Description
2 Gang, Screw Mount, Duplex Receptacle Wall plate, Ivory
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
extra long description
EWD PJ82V Wallplate 2G Duplex Poly
Additional Information
Made in USA
yes
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 CT;200 PK
Standards Met
RoHS Compliant
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ82V
GTIN
00032664751530
UPC
032664751530
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.058
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat