PJ8A - Wallplate 1G Duplex Poly Mid Al

Eaton

  • $0.54 (Each)
  • $0.54 (Each)

  • $13.50 (Per 25)

  • $54.00 (Per 100)

  • $135.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ8A
Manufacturer
Eaton
Manufacturer's Part Number
PJ8A
Description
Wallplate 1G Duplex Poly Mid Al
Mid-Size Duplex Receptacle Wallplate, Almond, Power Outlet, Polycarbonate, 1, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627040 / 00032664627040
Weight per unit
0.053 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$13.50 (Per 25)
Standard Packaging
$135.00 (Per 250)
Resources
Images
 
 
PJ8A - Small Image
 
PJ8A - Large Image
 
PJ8A - Video
Attachments
 
 
PJ8A - Specification Sheet
Brochures
 
 
PJ8A - Brochure
Other Links
 
 
PJ8A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Duplex Poly Mid Al
Description
WALLPLATE 1G DUPLEX POLY MID AL
extra long description
EWD PJ8A Wallplate 1G Duplex Poly M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Mid-size Duplex Receptacle Wallplate, Almond, Power outlet, Polycarbonate, 1, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
3.1400 IN X 4.8800 IN X 0.5200 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8A
GTIN
00032664627040
UPC
032664627040
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat