PJ8W - Wallplate 1G Duplex Poly Mid WH

Eaton

  • $0.58 (Each)
  • $0.58 (Each)

  • $14.54 (Per 25)

  • $58.18 (Per 100)

  • $145.45 (Per 250)

In-Stock: 688,631 available at other locations ( find a store with stock)
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
PJ8W
Manufacturer
Eaton
Manufacturer's Part Number
PJ8W
Description
Wallplate 1G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751592 / 00032664751592
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$14.54 (Per 25)
Standard Packaging
$145.45 (Per 250)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
5,737
All Stores
688,631
Resources
Images
 
 
PJ8W - Small Image
 
PJ8W - Large Image
Attachments
 
 
PJ8W - Specification Sheet
Other Links
 
 
PJ8W - Other
Brochures
 
 
PJ8W - Brochure
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
Polycarbonate
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Description
WALLPLATE 1G DUPLEX POLY MID WH
Extra Long Description
EWD PJ8W Wallplate 1G Duplex Poly M
Features
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb
Product Type
Duplex Receptacle Wall Plate
Short Description
1 Gang, Screw Mount, Duplex Receptacle Wall plate, White
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
Additional Information
Dimensions
3.12 (W) x 4.87 (H) in
For Use With
Receptacle
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
1 CT;250 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ8W
GTIN
00032664751592
UPC
032664751592
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.0600 lb
Weight per each
0.038
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial;Residential
Standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 688,631

Location search:

A-L

Location Stock Available
Andrews
283 View Store
Arlington Branch
33,378 View Store
Avondale
470 View Store
Bastrop
165 View Store
Benton
12 View Store
Big Spring
161 View Store
Brownsville
713 View Store
Brownwood
75 View Store
Bryan-College Station
4,453 View Store
Burleson
1,532 View Store
Cabot
45 View Store
Carlsbad
125 View Store
Carthage
271 View Store
Casa Grande
554 View Store
Cedar Park
541 View Store
Centennial
396 View Store
Cleburne
946 View Store
Colorado Springs
405 View Store
Concord
640 View Store
Conroe
6 View Store
Cookeville
671 View Store
Covington
4,078 View Store
Dallas
39,037 View Store
Deer Valley
1,231 View Store
Denton
365 View Store
Doraville
3,434 View Store
Dripping Springs
716 View Store
Duncan
451 View Store
Durant
630 View Store
Edmond
825 View Store
El Dorado
254 View Store
Enid
568 View Store
Ennis
457 View Store
Forney
318 View Store
Fort Collins
106 View Store
Ft. Worth
2,627 View Store
Gainesville
183 View Store
Georgetown
377 View Store
Gilbert
498 View Store
Gonzales
228 View Store
Granbury
5 View Store
Greenville
95 View Store
Greenville - SC
2,887 View Store
Harlingen
1,005 View Store
Henderson
25 View Store
Hendersonville
758 View Store
Hobbs
119 View Store
Hot Springs
41 View Store
Jacksonville
83 View Store
Jasper
700 View Store
Katy
655 View Store
Kenedy
798 View Store
Kerrville
209 View Store
Killeen
1,419 View Store
Lancaster
1,164 View Store
Laredo
272 View Store
Las Cruces
810 View Store
Lawrence
137 View Store
Lawton
791 View Store
Lufkin
404 View Store
These alternate items can be purchased instead of PJ8W.
Jump To:

Similar Items

Similar items are close alternatives to PJ8W, though they may not be 100% alike.

Cross Referenced

These items are similar to PJ8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ8W Eaton 00032664751592
PJ8-W Leviton 00078477153482
TPJ8-W Legrand Pass & Seymour 00785007025064

* All prices subject to change.

Begin Live Chat