PJS263BK - Wallplate 3G Deco Screwless Poly Mid BK

Eaton

  • $11.93 (Each)
  • $11.93 (Each)

  • $119.30 (Per 10)

  • $1,193.00 (Per 100)
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
PJS263BK
Manufacturer
Eaton
Manufacturer's Part Number
PJS263BK
Description
Wallplate 3G Deco Screwless Poly Mid BK
Black, Three Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617041 / 00032664617041
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Carton
$119.30 (Per 10)
Standard Packaging
$1,193.00 (Per 100)
Resources
Images
 
 
PJS263BK - Large Image
 
PJS263BK - Small Image
Attachments
 
 
PJS263BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 6.76 IN Width 0.5 IN Height
Descriptions
Product Type
Wallplate 3G Deco Screwless Poly Mid BK
Description
WALLPLATE 3G DECO SCREWLESS POLY MID BK
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
CLS PJS263BK WALLPLATE 3G DECO SCRE
Long Description
Black, Three Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
Manufacturer Information
Manufacturers Part Number
PJS263BK
Brand
Eaton
GTIN
00032664617041
UPC
032664617041
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS263BK.
Jump To:

Cross Referenced

These items are similar to PJS263BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJS263BK Eaton Wiring Devices 00032664617041
SJ263-SE Leviton n/a
SWP263BK Legrand Pass & Seymour 00785007704945

* All prices subject to change.

Begin Live Chat