PJS263LA - Wallplate 3G Deco Screwless Poly Mid La

Eaton

  • $9.38 (Each)
  • $9.38 (Each)

  • $93.80 (Per 10)

  • $938.00 (Per 100)
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
PJS263LA
Manufacturer
Eaton
Manufacturer's Part Number
PJS263LA
Description
Wallplate 3G Deco Screwless Poly Mid La
Eaton Screwless Wallplate, Screwless, LT. Almond, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664617058 / 00032664617058
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.38 (Each)
Carton
$93.80 (Per 10)
Standard Packaging
$938.00 (Per 100)
Resources
Images
 
 
PJS263LA - Small Image
 
PJS263LA - Large Image
 
PJS263LA - Video
Attachments
 
 
PJS263LA - Specification Sheet
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
Wallplate 3G Deco Screwless Poly Mid La
Description
WALLPLATE 3G DECO SCREWLESS POLY MID LA
extra long description
EWD PJS263LA Wallplate 3G Deco Scre
Long Description
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Screwless Wall Plates
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS263LA
GTIN
00032664617058
UPC
032664617058
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS263LA.
Jump To:

Cross Referenced

These items are similar to PJS263LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW3LA Bryant Electric 00883778117237
PJS263A Eaton Wiring Devices 00032664655784
PJS263LA Eaton Wiring Devices 00032664617058
SJ263-ST Leviton n/a
80913 Morris 00601986809139
SWP263LA Legrand Pass & Seymour 00785007704907

* All prices subject to change.

Begin Live Chat