PJS264BK - Wallplate 4G Deco Screwless Poly Mid BK

Eaton

  • $11.86 (Each)
  • $11.86 (Each)

  • $71.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS264BK
Manufacturer
Eaton
Manufacturer's Part Number
PJS264BK
Description
Wallplate 4G Deco Screwless Poly Mid BK
Black, Four Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664750991 / 00032664750991
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Standard Packaging
$71.16 (Per 6)
Resources
Images
 
 
PJS264BK - Large Image
 
PJS264BK - Small Image
Attachments
 
 
PJS264BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 8.57 IN Width 0.5 IN Height
Descriptions
Product Type
Wallplate 4G Deco Screwless Poly Mid BK
Description
WALLPLATE 4G DECO SCREWLESS POLY MID BK
Long Description
Black, Four Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
CLS PJS264BK WALLPLATE 4G DECO SCRE
Manufacturer Information
Manufacturers Part Number
PJS264BK
Brand
Eaton
GTIN
00032664750991
UPC
032664750991
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.19
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat