PJS264W - Wallplate 4G Deco Screwless Poly Mid WH

Eaton

  • $11.86 (Each)
  • $11.86 (Each)

  • $71.16 (Per 6)
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
PJS264W
Manufacturer
Eaton
Manufacturer's Part Number
PJS264W
Description
Wallplate 4G Deco Screwless Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664751011 / 00032664751011
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Standard Packaging
$71.16 (Per 6)
Resources
Images
 
 
PJS264W - Large Image
 
PJS264W - Small Image
Attachments
 
 
PJS264W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Color
White
Finish
Gloss
Style
(blank)
Dimensions and Weight
Thickness
0.080 in
Size
4.875 IN Length 8.57 IN Width 0.5 IN Height
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 4G DECO SCREWLESS POLY MID WH
Long Description
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Clip Mount, Polycarbonate Material, White, Gloss
Features
Eaton’s Mid-Size screw-less wall plates help provide a sleek, smooth and seamless look to your wiring devices! Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant.
Short Description
4 Gang, Cip Mount, Decorator Wall Plate, White
Special Features
Screwless;Opening Configuration 1.31 in Width X 2.64 in Height
extra long description
CLS PJS264W WALLPLATE 4G DECO SCREW
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Clip Mount
package quantity
1 CT;6 Pk
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJS264W
GTIN
00032664751011
UPC
032664751011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.195
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Architectural;Residential
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat