PJS265W - Wallplate 5G Deco Screwless Poly Mid WH

Eaton

  • $17.80 (Each)
  • $17.80 (Each)

  • $106.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJS265W
Manufacturer
Eaton
Manufacturer's Part Number
PJS265W
Description
Wallplate 5G Deco Screwless Poly Mid WH
White, Five Gang, Screwless Wallplate
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664617171 / 00032664617171
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$106.80 (Per 6)
Resources
Images
 
 
PJS265W - Small Image
 
PJS265W - Large Image
Attachments
 
 
PJS265W - Specification Sheet
Brochures
 
 
PJS265W - Brochure
Other Links
 
 
PJS265W - Other
Features
Voltage Rating
N/A
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.875 IN Length 10.38 IN Width 0.5 IN Height
Descriptions
Product Type
Wallplate 5G Deco Screwless Poly Mid WH
Description
WALLPLATE 5G DECO SCREWLESS POLY MID WH
Long Description
White, Five Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
extra long description
CLS PJS265W WALLPLATE 5G DECO SCREW
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Manufacturer Information
Manufacturers Part Number
PJS265W
Brand
Eaton
GTIN
00032664617171
UPC
032664617171
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
You must have an account to view stock levels

* All prices subject to change.