PJS26W - White Single Gang Screwless Wallplate

Eaton

  • $2.94 (Each)
  • $2.94 (Each)

  • $58.80 (Per 20)

  • $588.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS26W
Manufacturer
Eaton
Manufacturer's Part Number
PJS26W
Description
White Single Gang Screwless Wallplate
Wall Plate, 1 Gang, Polycarbonate Material, White, Gloss
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664617270 / 00032664617270
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$58.80 (Per 20)
Standard Packaging
$588.00 (Per 200)
Resources
Attachments
 
 
PJS26W - Specification Sheet
Images
 
 
PJS26W - Large Image
 
PJS26W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Color
White
Finish
Gloss
Style
(blank)
Dimensions and Weight
Size
0.5 IN Length 3.125 IN Width 4.88 IN Height
Descriptions
Description
WHITE SINGLE GANG SCREWLESS WALLPLATE
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, Polycarbonate Material, White, Gloss
Features
Eaton’s Mid-Size screw-less wall plates help provide a sleek, smooth and seamless look to your wiring devices! Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant.
Short Description
1 Gang, Wallplate, White
Special Features
Exclusive Timesaving Screw-Catch Feature Holds Mounting Screws Captive and Simplifies Installation
extra long description
CLS PJS26W WHITE 1G DECO SCREWLESS
Additional Information
package quantity
1 CT;20 PK
Standards Met
UL Listed;RoHS Compliant
Manufacturer Information
Brand
Controls
Manufacturers Part Number
PJS26W
GTIN
00032664617270
UPC
032664617270
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.081
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential
Mounting
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat