PT18MC2 - Accell Minute Timer, Five Button, 120V, 15a

Eaton

  • $41.20 (Each)
  • $41.20 (Each)

  • $247.20 (Per 6)
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
PT18MC2
Manufacturer
Eaton
Manufacturer's Part Number
PT18M-C2
Description
Accell Minute Timer, Five Button, 120V, 15a
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, White, Ivory, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723407 / 00032664723407
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.20 (Each)
Standard Packaging
$247.20 (Per 6)
Resources
Images
 
 
PT18MC2 - Small Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Large Image
 
PT18MC2 - Video
Attachments
 
 
PT18MC2 - Specification Sheet
Other Links
 
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
 
PT18MC2 - Other
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
Polycarbonate
Voltage Rating
120 V
amperage rating
15A
Dimensions and Weight
Width
1.39
Depth
1.8
Height
3.81
Descriptions
Product Type
Accell Minute Timer, Five Button, 120V, 15a
extra long description
EWD PT18M-C2 Accell minute timer,fi
Description
ACCELL MINUTE TIMER,FIVE BUTTON,120V,15A
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Long Description
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, Light almond, white, ivory, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Special Features
5, 10, 15, 30, and 60 minute default time settings
Additional Information
media
Yes
dimensions
1.8000 IN X 1.3900 IN X 3.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PT18M-C2
GTIN
00032664723407
UPC
032664723407
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accell minute timer
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT18MC2.
Jump To:

Similar Items

Similar items are close alternatives to PT18MC2, though they may not be 100% alike.

Timer, 120 V, 1 Pole
  • Our Part #: 9590C3KL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9590C3-K-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 4 ($164.76) ·
9590C3KL - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat