PT18MLA - 5 BTTN Prog Timer(Min) Unv 1800W 120V La

Eaton

  • $52.79 (Each)
  • $52.79 (Each)

  • $316.74 (Per 6)

In-Stock: 35 available at other locations ( find a store with stock)
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
PT18MLA
Manufacturer
Eaton
Manufacturer's Part Number
PT18MLA
Description
5 BTTN Prog Timer(Min) Unv 1800W 120V La
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723216 / 00032664723216
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.79 (Each)
Standard Packaging
$316.74 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
35
Resources
Images
 
 
PT18MLA - Small Image
 
PT18MLA - Large Image
 
PT18MLA - Large Image
 
PT18MLA - Large Image
 
PT18MLA - Video
Attachments
 
 
PT18MLA - Specification Sheet
Other Links
 
 
PT18MLA - Other
 
PT18MLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15A
Voltage Rating
120 V
Dimensions and Weight
Width
1.39
Depth
1.8
Height
3.81
Descriptions
Long Description
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, Light almond, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Special Features
5, 10, 15, 30, and 60 minute default time settings
Description
5 BTTN PROG TIMER(MIN) UNV 1800W 120V LA
Product Type
5 BTTN Prog Timer(Min) Unv 1800W 120V La
extra long description
EWD PT18M-LA 5 BTTN PROG TIMER(MIN)
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PT18MLA
GTIN
00032664723216
UPC
032664723216
Taxonomies, Classifications, and Categories
Type
Accell minute timer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of PT18MLA.
Jump To:

Cross Referenced

These items are similar to PT18MLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT18M-LA Eaton Wiring Devices 00032664723216
RT1LA Legrand Pass & Seymour 00785007238723

* All prices subject to change.

Begin Live Chat