RB300AE - Rhinobx Econ 50A125/250V NEMA3R Dupx Aut

Eaton

  • $661.49 (Each)
  • $661.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB300AE
Manufacturer
Eaton
Manufacturer's Part Number
RB300AE
Description
Rhinobx Econ 50A125/250V NEMA3R Dupx Aut
Eaton Rhinobox Econ Power Distribution Unit, 50A, Two Devices, Weatherproof, Nema 3R, Dupx Aut, Yellow, Cold-Rolled 18 Gauge Steel, 120/240V
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121017 - Power distribution units PDUs
UPC/GTIN
032664719752 / 00032664719752
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$661.49 (Each)
Resources
Other Links
 
 
RB300AE - Other
Brochures
 
 
RB300AE - Brochure
Images
 
 
RB300AE - Large Image
 
RB300AE - Small Image
Attachments
 
 
RB300AE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.3
Width
16.8
Depth
22.2
Descriptions
Product Type
Rhinobx Econ 50A125/250V NEMA3R Dupx Aut
extra long description
EWD RB300AE RhinoBx Econ 50A125/250
Features
Eaton's Arrow Hart heavy-duty RhinoBox temporary power distribution centers provide "plug and power" capability, multiple configuration options, and automatic GFCI reset for reliable temporary power.
Description
RHINOBX ECON 50A125/250V NEMA3R DUPX AUT
Long Description
EATON RHINOBOX ECON POWER DISTRIBUTION UNIT, 50A, TWO DEVICES, WEATHERPROOF, NEMA 3R, DUPX AUT, YELLOW, COLD-ROLLED 18 GAUGE STEEL, 120/240V
Special Features
RhinoBox
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RB300AE
GTIN
00032664719752
UPC
032664719752
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Power distribution unit
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
standard
NOM,cETLus
environmental conditions
Weatherproof
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat