RB300ME - Rhinobx Econ 50A125/250V NEMA3R Dupx Man

Eaton

  • $977.19 (Each)
  • $977.19 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB300ME
Manufacturer
Eaton
Manufacturer's Part Number
RB300ME
Description
Rhinobx Econ 50A125/250V NEMA3R Dupx Man
Cep 6508GU|Ericson 1066FS-3|Southwire 19763R02|Southwire 6508ugsx
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121017 - Power distribution units PDUs
UPC/GTIN
032664719769 / 00032664719769
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$977.19 (Each)
Resources
Images
 
 
RB300ME - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RB300ME - Large Image
 
RB300ME - Large Image
Attachments
 
 
RB300ME - Specification Sheet
 
RB300ME - Specification Sheet
 
RB300ME - Specification Sheet
Brochures
 
 
RB300ME - Brochure
 
RB300ME - Brochure
Other Links
 
 
RB300ME - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Finish
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Rhinobx Econ 50A125/250V NEMA3R Dupx Man
Description
RHINOBX ECON 50A125/250V NEMA3R DUPX MAN
extra long description
EWD RB300ME RhinoBx Econ 50A125/250
Features
Temporary Rhino Box power solution
Long Description
CEP 6508GU|Ericson 1066FS-3|Southwire 19763R02|Southwire 6508UGSX
Special Features
RhinoBox
Additional Information
Cord Type
Eaton Crouse-Hinds
dimensions
23.0000 IN X 17.0000 IN X 12.5000 IN
Mounting Type
STRGHT BLADE PLG&CONNEC
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RB300ME
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664719769
UPC
032664719769
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Power distribution unit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
standard
cETLus,NOM
Application
STRGHT BLADE PLG&CONNEC
environmental conditions
Weatherproof
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB300ME.
Jump To:

Similar Items

Similar items are close alternatives to RB300ME, though they may not be 100% alike.

Eaton Rhinobox Econ Power Distribution Unit, 50A, Two Devices, Weatherproof, Nem...
  • Our Part #: RB300AE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB300AE
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($661.49) ·
RB300AE - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$661.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat