RF9501WS - Switch Aspirerf SP 15A 120V WS

Eaton

  • $90.01 (Each)
  • $90.01 (Each)

  • $3,240.36 (Per 36)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9501WS
Manufacturer
Eaton
Manufacturer's Part Number
RF9501WS
Description
Switch Aspirerf SP 15A 120V WS
Switch Aspirerf SP 15A 120V WS 4655074
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664655074 / 00032664655074
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.01 (Each)
Standard Packaging
$3,240.36 (Per 36)
Resources
Images
 
 
RF9501WS - Small Image
 
RF9501WS - Large Image
Other Links
 
 
RF9501WS - Other
 
RF9501WS - Other
Brochures
 
 
RF9501WS - Brochure
Attachments
 
 
RF9501WS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 Degrees/m
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Descriptions
Product Type
Switch Aspirerf SP 15A 120V WS
Description
SWITCH ASPIRERF SP 15A 120V WS
extra long description
EWD RF9501WS Switch AspireRF SP 15A
Long Description
Switch AspireRF SP 15A 120V WS 4655074
Special Features
RF Controls Switch AspireRF SP 15A 120V WS
Manufacturer Information
Manufacturers Part Number
RF9501WS
Brand
Eaton Wiring Devices
sub brand
Eaton Wiring
GTIN
00032664655074
UPC
032664655074
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Technology
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
60 W
Application
Residential RF Controls
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RF9501WS.
Jump To:

Similar Items

Similar items are close alternatives to RF9501WS, though they may not be 100% alike.

Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White Satin...
  • Our Part #: RF9601WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF9601WS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($468.30) ·
RF9601WS - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.05

Each

QTY:
Each
Add
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In,...
  • Our Part #: RF9501AW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF9501AW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($719.70) ·
RF9501AW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to RF9501WS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RF9501AW Eaton Wiring Devices 00032664672231
RF9501WS Eaton Wiring Devices 00032664655074
RE151-WW Leviton 00078477531044
PSWSW Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat