RF9517DW - Switch Aspirerf Deco Accessory 120V W

Eaton

  • $129.56 (Each)
  • $129.56 (Each)

  • $777.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9517DW
Manufacturer
Eaton
Manufacturer's Part Number
RF9517DW
Description
Switch Aspirerf Deco Accessory 120V W
Eaton Z-Wave Decorator Switch, Decorator Switch, 120V, Wiring Leads, Push Button, White, Three-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664738838 / 00032664738838
Weight per unit
0.0069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.56 (Each)
Standard Packaging
$777.36 (Per 6)
Resources
Images
 
 
RF9517DW - Large Image
 
RF9517DW - Large Image
 
RF9517DW - Large Image
 
RF9517DW - Large Image
 
RF9517DW - Video
Attachments
 
 
RF9517DW - Specification Sheet
Other Links
 
 
RF9517DW - Other
 
RF9517DW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Switch Aspirerf Deco Accessory 120V W
Description
SWITCH ASPIRERF DECO ACCESSORY 120V W
extra long description
EWD RF9517DW Switch AspireRF Deco A
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
Long Description
Eaton Z-Wave decorator switch, Decorator switch, 120V, Wiring leads, Push button, White, Three-way, Polycarbonate
Special Features
RF Controls Switches
Additional Information
media
Yes
dimensions
1.8000 IN X 1.3600 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RF9517DW
GTIN
00032664738838
UPC
032664738838
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Availability
Status
Inactive
Packaging
Weight per each
0.0069
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat