RF9540NDLA - Dim Aspirerf Deco MSTR All-Load Neut La

Eaton

  • $72.71 (Each)
  • $72.71 (Each)

  • $436.26 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9540NDLA
Manufacturer
Eaton
Manufacturer's Part Number
RF9540-NDLA
Description
Dim Aspirerf Deco MSTR All-Load Neut La
Eaton Z-Wave Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 739033
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664739033 / 00032664739033
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.71 (Each)
Standard Packaging
$436.26 (Per 6)
Resources
Images
 
 
RF9540NDLA - Large Image
 
RF9540NDLA - Small Image
 
RF9540NDLA - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV)
Descriptions
extra long description
EWD RF9540-NDLA Dim AspireRF Deco M
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
Product Type
Dim Aspirerf Deco MSTR All-Load Neut La
Description
DIM ASPIRERF DECO MSTR ALL-LOAD NEUT LA
Long Description
Eaton Z-Wave dimmer switch, Light Almond, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C) 739033
Special Features
RF Controls Dimmers
Additional Information
media
Yes
dimensions
1.3600 IN X 1.5000 IN X 3.8100 IN
Manufacturer Information
Manufacturers Part Number
RF9540-NDLA
Brand
Eaton
GTIN
00032664739033
UPC
032664739033
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer switch
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat