RF9540NDW - Dim Aspirerf Deco MSTR All-Load Neut W

Eaton

  • $158.36 (Each)
  • $158.36 (Each)

  • $950.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9540NDW
Manufacturer
Eaton
Manufacturer's Part Number
RF9540NDW
Description
Dim Aspirerf Deco MSTR All-Load Neut W
Dimmer, Button Switch, 120 V Ac, 60 HZ, Led 0 Lamp, Motion Sensor, Screw Mount, White, +20 °F Operating Temperature, +150 °F Operating Temperature, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664739040 / 00032664739040
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.36 (Each)
Standard Packaging
$950.16 (Per 6)
Resources
Images
 
 
RF9540NDW - Large Image
 
RF9540NDW - Large Image
 
RF9540NDW - Large Image
 
RF9540NDW - Large Image
 
RF9540NDW - Video
Specifications Sheets
 
 
RF9540NDW - Specification Sheet
Other Links
 
 
RF9540NDW - Other
 
RF9540NDW - Other
 
RF9540NDW - Other
 
RF9540NDW - Other
Brochures
 
 
RF9540NDW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED 0
Voltage Rating
120 V ac
Wattage
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV)
Material, Color, and Finish
Color
White
Descriptions
Product Type
Dimmer
Description
DIM ASPIRERF DECO MSTR ALL-LOAD NEUT W
Long Description
Dimmer, Button Switch, 120 V ac, 60 Hz, LED 0 Lamp, Motion Sensor, Screw Mount, White, +20 °F Operating Temperature, +150 °F Operating Temperature, 0.37 lb/EA
Short Description
Dimmer Button Switch, 120VAC, 60Hz, LED
extra long description
EWD RF9540-NDW Dim AspireRF Deco Ms
Features
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.
Special Features
RF Controls Dimmers
Additional Information
Switch Type
Button Switch
Sensor Type
Motion Sensor
package quantity
1 CA;6 PK
Minimum Operating Temperature
+20 °F
Maximum Operating Temperature
+150 °F
Mounting Type
Screw Mount
Made in USA
yes
media
Yes
dimensions
1.3600 IN X 1.5000 IN X 3.8100 IN
Manufacturer Information
Manufacturers Part Number
RF9540NDW
Brand
Eaton Wiring Devices
sub brand
Eaton Lighting
GTIN
00032664739040
UPC
032664739040
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer switch
Availability
Status
Inactive
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat