RF9542ZWS - Dim Aspirerf Amtacc For Aspirerf MSTR WS

Eaton

  • $143.91 (Each)
  • $143.91 (Each)

  • $5,180.76 (Per 36)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9542ZWS
Manufacturer
Eaton
Manufacturer's Part Number
RF9542-ZWS
Description
Dim Aspirerf Amtacc For Aspirerf MSTR WS
Eaton Z-Wave Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, White Satin, Fan, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Three-Way, Single-Phase, Polycarbonate, Multi-Location
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664664199 / 00032664664199
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.91 (Each)
Standard Packaging
$5,180.76 (Per 36)
Resources
Images
 
 
RF9542ZWS - Large Image
 
RF9542ZWS - Large Image
 
RF9542ZWS - Large Image
Other Links
 
 
RF9542ZWS - Other
 
RF9542ZWS - Other
 
RF9542ZWS - Other
 
RF9542ZWS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Phase
Single-phase
Descriptions
Product Type
Dim Aspirerf Amtacc For Aspirerf MSTR WS
Description
DIM ASPIRERF AMTACC FOR ASPIRERF MSTR WS
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD RF9542-ZWS Dim AspireRF AmtAcc
Long Description
Eaton Z-Wave dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, White Satin, Fan, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Three-way, Single-phase, Polycarbonate, Multi-location
Special Features
7-step LED light level display
Additional Information
dimensions
1.8000 IN X 1.3600 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RF9542-ZWS
GTIN
00032664664199
UPC
032664664199
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.0083
Carton
1
Package
36
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat