RF9601AW - Z-Wave Plus Switch SP 15A 120V

Eaton

  • $78.05 (Each)
  • $78.05 (Each)

  • $468.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9601AW
Manufacturer
Eaton
Manufacturer's Part Number
RF9601AW
Description
Z-Wave Plus Switch SP 15A 120V
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, Alpine White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664755149 / 00032664755149
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.05 (Each)
Standard Packaging
$468.30 (Per 6)
Resources
Attachments
 
 
RF9601AW - Specification Sheet
Images
 
 
RF9601AW - Large Image
 
RF9601AW - Large Image
 
RF9601AW - Large Image
 
RF9601AW - Video
Other Links
 
 
RF9601AW - Other
 
RF9601AW - Other
 
RF9601AW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
15A
Descriptions
Product Type
Z-Wave Plus Switch SP 15A 120V
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Description
Z-WAVE PLUS SWITCH SP 15A 120V
extra long description
EWD RF9601AW Z-Wave Plus Switch SP
Long Description
Eaton Z-Wave plus decorator switch, Power Failure Memory, 15A, 120V, Alpine white, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Special Features
Power Failure Memory
Additional Information
dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RF9601AW
GTIN
00032664755149
UPC
032664755149
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
standard
NOM,cULus Listed,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Operating Temperature
32 to 104 °F (0 to 40 °C)
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat