RF9640NDLA - Z-Wave Plus Dimmer 300W Light Almod

Eaton

  • $87.82 (Each)
  • $87.82 (Each)

  • $526.92 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9640NDLA
Manufacturer
Eaton
Manufacturer's Part Number
RF9640-NDLA
Description
Z-Wave Plus Dimmer 300W Light Almod
Eaton Z-Wave Plus Dimmer Switch, Light Almond, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757228
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664757228 / 00032664757228
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.82 (Each)
Standard Packaging
$526.92 (Per 6)
Resources
Images
 
 
RF9640NDLA - Small Image
 
RF9640NDLA - Large Image
 
RF9640NDLA - Large Image
 
RF9640NDLA - Large Image
 
RF9640NDLA - Large Image
 
RF9640NDLA - Video
Attachments
 
 
RF9640NDLA - Specification Sheet
Other Links
 
 
RF9640NDLA - Other
 
RF9640NDLA - Other
 
RF9640NDLA - Other
 
RF9640NDLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV)
Descriptions
extra long description
EWD RF9640-NDLA Z-Wave Plus Dimmer
Description
Z-WAVE PLUS DIMMER 300W LIGHT ALMOD
Long Description
Eaton Z-Wave plus dimmer switch, Light almond, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C) 757228
Special Features
Dimmers
Product Type
Z-Wave Plus Dimmer 300W Light Almod
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Additional Information
dimensions
1.4200 IN X 1.8000 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9640-NDLA
GTIN
00032664757228
UPC
032664757228
Taxonomies, Classifications, and Categories
Type
Dimmer switch
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat