RF9640NDW - Z-Wave Plus Dimmer 300W White

Eaton

  • $111.91 (Each)
  • $111.91 (Each)

  • $671.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9640NDW
Manufacturer
Eaton
Manufacturer's Part Number
RF9640-NDW
Description
Z-Wave Plus Dimmer 300W White
Eaton Z-Wave Plus Dimmer Switch, White, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C) 757242
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664757242 / 00032664757242
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.91 (Each)
Standard Packaging
$671.46 (Per 6)
Resources
Images
 
 
RF9640NDW - Small Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Large Image
 
RF9640NDW - Video
Attachments
 
 
RF9640NDW - Specification Sheet
Other Links
 
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
 
RF9640NDW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
300 W (LED, CFL), 600 W (INC/HAL, ELV, MLV)
Descriptions
Product Type
Z-Wave Plus Dimmer 300W White
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Description
Z-WAVE PLUS DIMMER 300W WHITE
extra long description
EWD RF9640-NDW Z-Wave Plus Dimmer 3
Long Description
Eaton Z-Wave plus dimmer switch, White, Single pole, 120 Vac, 300W Dimmable LED/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer switch, Multi-location, 32°F to 104°F (0°C to 40°C) 757242
Special Features
Dimmers
Additional Information
dimensions
1.4200 IN X 1.8000 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9640-NDW
GTIN
00032664757242
UPC
032664757242
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer switch
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat