RF9642ZDW - Z-Wave Plus Accessory Dimmer

Eaton

  • $87.51 (Each)
  • $87.51 (Each)

  • $525.06 (Per 6)

  • $3,150.36 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9642ZDW
Manufacturer
Eaton
Manufacturer's Part Number
RF9642-ZDW
Description
Z-Wave Plus Accessory Dimmer
Eaton Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, White, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Three-Way, Single-Phase, Multi-Location, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664757327 / 00032664757327
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.51 (Each)
Carton
$525.06 (Per 6)
Standard Packaging
$3,150.36 (Per 36)
Resources
Images
 
 
RF9642ZDW - Small Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Large Image
 
RF9642ZDW - Video
Attachments
 
 
RF9642ZDW - Specification Sheet
Other Links
 
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
 
RF9642ZDW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Phase
Single-phase
Descriptions
Product Type
Eaton Z-Wave Plus Accessory Dimmer
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
extra long description
EWD RF9642-ZDW Eaton Z-Wave plus ac
Description
Z-WAVE PLUS ACCESSORY DIMMER
Long Description
Eaton Z-Wave plus accessory dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, White, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Three-way, Single-phase, Multi-location, Polycarbonate
Special Features
7-step LED light level display
Additional Information
dimensions
1.8000 IN X 1.4200 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9642-ZDW
GTIN
00032664757327
UPC
032664757327
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Packaging
Weight per each
0.37
Carton
6
Package
36
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat