RI06PLA - Dimmer Rotary LT SP/3W 600W 120V Pset Al

Eaton

  • $30.82 (Each)
  • $30.82 (Each)

  • $308.20 (Per 10)

  • $3,082.00 (Per 100)
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
RI06PLA
Manufacturer
Eaton
Manufacturer's Part Number
RI06PL-A
Description
Dimmer Rotary LT SP/3W 600W 120V Pset Al
Eaton Rotary Dimmer, Lighted, Power Failure Memory, With Preset, Clam-Shell Pack, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664707193 / 00032664707193
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.82 (Each)
Carton
$308.20 (Per 10)
Standard Packaging
$3,082.00 (Per 100)
Resources
Images
 
 
RI06PLA - Small Image
 
RI06PLA - Large Image
 
RI06PLA - Large Image
 
RI06PLA - Large Image
Attachments
 
 
RI06PLA - Specification Sheet
Other Links
 
 
RI06PLA - Other
 
RI06PLA - Other
 
RI06PLA - Other
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
120 V
amperage rating
5
Descriptions
extra long description
EWD RI06PL-A Dimmer Rotary LT SP/3W
Product Type
Dimmer Rotary LT SP/3W 600W 120V Pset Al
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
DIMMER ROTARY LT SP/3W 600W 120V PSET AL
Long Description
Eaton rotary dimmer, Lighted, power failure memory, with preset, clam-shell pack, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Almond, Indoor, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, three-way, Polycarbonate, 600W
Special Features
Lighted, power failure memory, with preset, clam-shell pack
Additional Information
dimensions
2.2300 IN X 3.0500 IN X 4.7500 IN
Mounting Type
Flush Mount
load
INCHAL
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RI06PL-A
GTIN
00032664707193
UPC
032664707193
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Rotary dimmer
Packaging
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Mounting
FLUSH
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat