RI06PW - Dimmer Rotary SP/3W 600W 120V Pset WH

Eaton

  • $16.01 (Each)
  • $16.01 (Each)

  • $160.10 (Per 10)

  • $1,601.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RI06PW
Manufacturer
Eaton
Manufacturer's Part Number
RI06P-W
Description
Dimmer Rotary SP/3W 600W 120V Pset WH
Dimmer, 600 V Ac, 60 W, 3.28 In Length, 1.7 In Width, White, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699023 / 00032664699023
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Carton
$160.10 (Per 10)
Standard Packaging
$1,601.00 (Per 100)
Resources
Images
 
 
RI06PW - Large Image
 
RI06PW - Large Image
 
RI06PW - Large Image
Attachments
 
 
RI06PW - Specification Sheet
Other Links
 
 
RI06PW - Other
 
RI06PW - Other
 
RI06PW - Other
Specifications Sheets
 
 
RI06PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
amperage rating
5
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.7 in
Length
3.28 in
Descriptions
extra long description
EWD RI06P-W Dimmer Rotary SP/3W 600
Description
DIMMER ROTARY SP/3W 600W 120V PSET WH
Product Type
Dimmer
Long Description
Dimmer, 600 V ac, 60 W, 3.28 in Length, 1.7 in Width, White, 0.25 lb/EA
Short Description
Dimmer, 600 VAC, 60 W
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Power failure memory, with preset
Additional Information
Power Rating
60 W
package quantity
1 CA;100 PK
Made in USA
yes
Mounting Type
Flush Mount
load
INCHAL
dimensions
2.3000 IN X 3.0600 IN X 4.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
RI06PW
sub brand
Eaton Lighting
GTIN
00032664699023
UPC
032664699023
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Rotary dimmer
Packaging
Weight
0.25 lb/EA
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
Indoor
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat