S11746WSP - 4" Lampholder Keyless 660W 250V 6"LDS WH

Eaton

  • $4.62 (Each)
  • $4.62 (Each)

  • $184.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11746WSP
Manufacturer
Eaton
Manufacturer's Part Number
S1174-6W-SP
Description
4" Lampholder Keyless 660W 250V 6"LDS WH
Eaton Lampholder, Keyless Switch, #14 - 10 Awg, Medium Base, White, Thermoset, 250V, 660W, Wire Leads 303500
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664303500 / 00032664303500
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Standard Packaging
$184.80 (Per 40)
Resources
Images
 
 
S11746WSP - Large Image
Attachments
 
 
S11746WSP - Specification Sheet
Other Links
 
 
S11746WSP - Other
Brochures
 
 
S11746WSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton lampholders
Product Type
4" Lmphlder Keyless 660W 250V 6"LDS WH
extra long description
EWD S1174-6W-SP 4" Lmphlder Keyless
Long Description
Eaton lampholder, Keyless switch, #14 - 10 AWG, Medium base, White, Thermoset, 250V, 660W, Wire leads 303500
Special Features
Plastic Ceiling Lamp Holdrs
Description
4" LAMPHOLDER KEYLESS 660W 250V 6"LDS WH
Additional Information
dimensions
4.5090 IN X 1.5140 IN X 4.5090 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
S1174-6W-SP
GTIN
00032664303500
UPC
032664303500
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.215
Carton
1
Package
40
Uses, Certifications, and Standards
standard
NOM,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat