S1174W - 4" Lampholder Keyless 660W 250V Plas WH

Eaton

  • $2.76 (Each)
  • $2.76 (Each)

  • $110.40 (Per 40)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1174W
Manufacturer
Eaton
Manufacturer's Part Number
S1174W-SP
Description
4" Lampholder Keyless 660W 250V Plas WH
Eaton Lampholder, Keyless Switch, #14-10 Awg, Medium Base, White, Thermoset, 250V, 660W, Top Wiring 752049
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664752049 / 00032664752049
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Standard Packaging
$110.40 (Per 40)
Resources
Brochures
 
 
S1174W - Brochure
Images
 
 
S1174W - Large Image
Attachments
 
 
S1174W - Specification Sheet
Other Links
 
 
S1174W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" LAMPHOLDER KEYLESS 660W 250V PLAS WH
extra long description
EWD S1174W-SP 4" Lampholder Keyless
Product Type
4" Lampholder Keyless 660W 250V Plas WH
Features
Eaton lampholders
Long Description
Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Top wiring 752049
Special Features
Plastic Ceiling Lamp Holdrs
Additional Information
dimensions
1.4170 IN X 4.5780 IN X 4.5780 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
S1174W-SP
GTIN
00032664752049
UPC
032664752049
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.21
Carton
1
Package
40
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat