S1962 - Cover 1G Dup Recp Non-Wet Horiz Plas Gy

Eaton

  • $5.35 (Each)
  • $5.35 (Each)

  • $53.50 (Per 10)

  • $267.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1962
Manufacturer
Eaton
Manufacturer's Part Number
S1962
Description
Cover 1G Dup Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664126307 / 00032664126307
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Carton
$53.50 (Per 10)
Standard Packaging
$267.50 (Per 50)
Resources
Images
 
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
Attachments
 
 
S1962 - Specification Sheet
Brochures
 
 
S1962 - Brochure
Other Links
 
 
S1962 - Other
 
S1962 - Other
 
S1962 - Other
 
S1962 - Other
Specifications Sheets
 
 
S1962 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Plastic
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1-Gang Stay Open Lid
Short Description
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H
Long Description
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb
Features
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations.
Special Features
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges
extra long description
EWD S1962 Cover 1G Dup Recp Non-Wet
Description
COVER 1G DUP RECP NON-WET HORIZ PLAS GY
Additional Information
dimensions
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H)
Mounting Type
Horizontal Mount
package quantity
10 CT;50 PK
Standards Met
cULus Listed;CSA Certified;NAFTA Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
S1962
Brand
COOPER WIRING DEVICES
GTIN
00032664126307
UPC
032664126307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight
0.18 lb
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat