S1962 - Cover 1G Duplex Recp Non-Wet Horiz Plas Gy

Eaton

  • $5.51 (Each)
  • $5.51 (Each)

  • $55.10 (Per 10)

  • $275.50 (Per 50)

In-Stock: 2,512 available at other locations ( find a store with stock)
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
S1962
Manufacturer
Eaton
Manufacturer's Part Number
S1962
Description
Cover 1G Duplex Recp Non-Wet Horiz Plas Gy
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664126307 / 00032664126307
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Carton
$55.10 (Per 10)
Standard Packaging
$275.50 (Per 50)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
18
All Stores
2,512
Resources
Images
 
 
S1962 - Small Image
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
 
S1962 - Large Image
Specifications Sheets
 
 
S1962 - Specification Sheet
Brochures
 
 
S1962 - Brochure
Other Links
 
 
S1962 - Other
 
S1962 - Other
 
S1962 - Other
 
S1962 - Other
Attachments
 
 
S1962 - Specification Sheet
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
Plastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Descriptions
Description
COVER 1G DUPLEX RECP NON-WET HORIZ PLAS GY
Extra Long Description
EWD S1962 Cover 1G Dup Recp Non-Wet
Features
Non-Metallic Protective Covers feature tough plastic construction that is resistant to high impact. Keeps out dust and debris. Non-metallic, non-corrosive and nonconductive. Gasket provided seals both device and openings and edges. Not for use in wet locations.
Long Description
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 in (W) x 2.87 in (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 lb
Product Type
1-Gang Stay Open Lid
Short Description
Non-Metallic Weatherproof Cover, Plastic, Gray, 1 Gang, 4.56 in W x 2.87 in H;115.8 mm W x 73 mm H
Special Features
Non-Corrosive and Non-Conductive;Gasket Provided Seals Both Device Openings and Edges
Additional Information
Dimensions
4.56 in (W) x 2.87 in (H);115.8 mm (W) x 73 mm (H)
Made In USA
yes
Mounting Type
Horizontal Mount
Package Quantity
10 CT;50 PK
Standards Met
cULus Listed;CSA Certified;NAFTA Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
S1962
GTIN
00032664126307
UPC
032664126307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight
0.18 lb
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1962.
Jump To:

Similar Items

Similar items are close alternatives to S1962, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat