S1962W - Cover 1G Dup Recp Non-Wet Horiz Plas WH

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $5.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S1962W
Manufacturer
Eaton
Manufacturer's Part Number
S1962W-SP
Description
Cover 1G Dup Recp Non-Wet Horiz Plas WH
Eaton Non-Metallic Duplex Receptacle Cover, Stay-Open, Surface Mount, White, Duplex Receptacle, Dry Environments, Thermoplastic, Single-Gang, Horizontal, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664537837 / 00032664537837
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.35 (Each)
Standard Packaging
None Available
Resources
Images
 
 
S1962W - Large Image
 
S1962W - Large Image
 
S1962W - Large Image
 
S1962W - Large Image
Attachments
 
 
S1962W - Specification Sheet
Brochures
 
 
S1962W - Brochure
Other Links
 
 
S1962W - Other
 
S1962W - Other
 
S1962W - Other
 
S1962W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Cover 1G Dup Recp Non-Wet Horiz Plas WH
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
extra long description
EWD S1962W-SP Cover 1G Dup Recp Non
Description
COVER 1G DUP RECP NON-WET HORIZ PLAS WH
Long Description
Eaton non-metallic duplex receptacle cover, Stay-open, Surface mount, White, Duplex receptacle, Dry environments, Thermoplastic, Single-gang, Horizontal, Standard
Special Features
Stay-open
Additional Information
dimensions
1.0340 IN X 4.5790 IN X 2.9840 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
S1962W-SP
GTIN
00032664537837
UPC
032664537837
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.17
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat