S21SP - Plug Angle Univ 30/50A 125/250V 3P4W BK

Eaton Wiring Devices

  • $29.97 (Each)
  • $29.97 (Each)

  • $299.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21SP
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
S21-SP
Description
Plug Angle Univ 30/50A 125/250V 3P4W BK
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made In Usa, Nema 14-30 Nema Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
-
UPC/EAN/GTIN
032664517839
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.97 (Each)
Standard Packaging
$299.70 (Per 10)
Resources
Images
 
 
S21SP - Small Image
 
S21SP - Large Image
Specifications Sheets
 
 
S21SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Voltage Rating
120/250 V
Number of Wires
4
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Range & Dryer Plug
Long Description
Range & Dryer Plug, Commercial Application, Black, 30/50 A Current Rating, Made in USA, NEMA 14-30 NEMA Rating, 4 - Pins, 3 - Poles, 4 - Wires, 1 CT;10 PK Package Quantity, Abuse-Resistant Resistance Properties, Terminals Have Pressure Plates to Protect Wires Special Features, 120/250 V Voltage Rating
Features
Commercial Grade - Range & Dryer Plugs feature dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Unbreakable, abuse-resistant thermoplastic construction.
Short Description
Range & Dryer Plug, 120/250 V, 30/50 A, Black, 1 CT;10 PK
Special Features
Terminals Have Pressure Plates to Protect Wires
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P4W BK
Additional Information
Number of Pins
4
Resistance Properties
Abuse-Resistant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
S21-SP
Brand
Eaton Wiring Devices
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 14-30
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat