S3966BKBU - Cover 1G Gfci/Deco Wet Loc Hor Plas BK

Eaton

  • $7.13 (Each)
  • $7.13 (Each)

  • $356.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3966BKBU
Manufacturer
Eaton
Manufacturer's Part Number
S3966BK-BU
Description
Cover 1G Gfci/Deco Wet Loc Hor Plas BK
Eaton Non-Metallic Gfci or Decorator Cover, Self-Closing, Surface Mount, Black, Decorator, Wet, Thermoplastic, Single-Gang, Horizontal, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664582288 / 00032664582288
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Standard Packaging
$356.50 (Per 50)
Resources
Images
 
 
S3966BKBU - Large Image
 
S3966BKBU - Large Image
 
S3966BKBU - Large Image
 
S3966BKBU - Small Image
Attachments
 
 
S3966BKBU - Specification Sheet
Other Links
 
 
S3966BKBU - Other
 
S3966BKBU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Descriptions
extra long description
EWD S3966BK-BU Cover 1G GFCI/Deco W
Description
COVER 1G GFCI/DECO WET LOC HOR PLAS BK
Long Description
Eaton non-metallic GFCI or decorator cover, Self-closing, Surface mount, Black, Decorator, Wet, Thermoplastic, Single-gang, Horizontal, Standard
Special Features
Self-closing
Product Type
Cover 1G Gfci/Deco Wet Loc Hor Plas BK
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Additional Information
dimensions
0.7500 IN X 2.9500 IN X 4.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S3966BK-BU
GTIN
00032664582288
UPC
032664582288
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat