S42 - Plug Angle Univ 30/50A250V 2P3W Vinyl BK

Eaton

  • $29.81 (Each)
  • $29.81 (Each)

  • $298.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S42
Manufacturer
Eaton
Manufacturer's Part Number
S42-SP
Description
Plug Angle Univ 30/50A250V 2P3W Vinyl BK
Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-6 Awg, 30A/50A, Commercial, Range & Dryer, 250V, Back Wire, Black, Brass, PVC, 6-30P, 6-50P, Screw, 1.10", PVC, Retail Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517846 / 00032664517846
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.81 (Each)
Standard Packaging
$298.10 (Per 10)
Resources
Images
 
 
S42 - Large Image
 
S42 - Large Image
 
S42 - Large Image
Attachments
 
 
S42 - Specification Sheet
Brochures
 
 
S42 - Brochure
Other Links
 
 
S42 - Other
 
S42 - Other
 
S42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Product Type
Plug Angle Univ 30/50A250V 2P3W Vinyl BK
Description
PLUG ANGLE UNIV 30/50A250V 2P3W VINYL BK
extra long description
EWD S42-SP Plug Angle Univ 30/50A25
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart heavy-duty universal nema power plug , #10-6 AWG, 30A/50A, Commercial, range & dryer, 250V, Back wire, Black, Brass, PVC, 6-30P, 6-50P, Screw, 1.10", PVC, Retail Box
Special Features
Comml grade plugs & conns
Additional Information
dimensions
1.3800 IN X 2.8700 IN X 3.3700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
S42-SP
GTIN
00032664517846
UPC
032664517846
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Heavy-duty universal NEMA power plug
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat