S759WCDSP - Lampholder Pull Chain #14-10 Awg 250V 660W WH

Eaton

  • $4.71 (Each)
  • $4.71 (Each)

  • $188.40 (Per 40)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S759WCDSP
Manufacturer
Eaton
Manufacturer's Part Number
S759W-CD-SP
Description
Lampholder Pull Chain #14-10 Awg 250V 660W WH
Eaton Lampholder, Pull Chain, #14-10 Awg, Medium Base, White, Two-Piece, Thermoset, 250V, 660W, Top and Push Wiring 750595
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664750595 / 00032664750595
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Standard Packaging
$188.40 (Per 40)
Stock Availability
Local Store
Find nearby stock
All Stores
2,260
Resources
Attachments
 
 
S759WCDSP - Specification Sheet
Images
 
 
S759WCDSP - Small Image
 
S759WCDSP - Large Image
Other Links
 
 
S759WCDSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LAMPHOLDER PULL CHAIN #14-10 AWG 250V 660W WH
Extra Long Description
EWD S759W-CD-SP Lamphldr PullChain
Features
Eaton lampholders
Long Description
Eaton lampholder, Pull chain, #14-10 AWG, Medium base, White, Two-piece, Thermoset, 250V, 660W, Top and Push wiring 750595
Product Type
Lamphldr Pullchain Push/Topwire Plas WH
Special Features
Plastic Ceiling Lamp Holdrs
Additional Information
Dimensions
2.1580 IN X 4.6260 IN X 4.6260 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S759W-CD-SP
GTIN
00032664750595
UPC
032664750595
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.26
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,260

Location search:

Distribution Centers

Location Stock Available
Jacksonville - FL
1,328 View Store
Tampa
922 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
10 View Store

* All prices subject to change.

Begin Live Chat