S80 - Plug Angle Univ 30/50A 125/250V 3P3W BK

Eaton

  • $46.48 (Each)
  • $46.48 (Each)

  • $557.76 (Per 12)

In-Stock: 208 available at other locations ( find a store with stock)
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
S80
Manufacturer
Eaton
Manufacturer's Part Number
S80-SP
Description
Plug Angle Univ 30/50A 125/250V 3P3W BK
Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Commercial, Range & Dryer, 125/250V, Back Wire, Black, Brass, Abuse-Resistant Thermoplastic, 10-30P, 10-50P, Screw, Vinyl, Retail Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664517853 / 00032664517853
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.48 (Each)
Standard Packaging
$557.76 (Per 12)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
8
All Stores
208
Resources
Images
 
 
S80 - Small Image
 
S80 - Large Image
 
S80 - Large Image
 
S80 - Large Image
Attachments
 
 
S80 - Specification Sheet
Brochures
 
 
S80 - Brochure
Other Links
 
 
S80 - Other
 
S80 - Other
 
S80 - Other
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
Vinyl
Descriptions
Description
PLUG ANGLE UNIV 30/50A 125/250V 3P3W BK
Extra Long Description
EWD S80-SP Plug Angle Univ 30/50A 1
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart heavy-duty universal nema power plug , #10-8 AWG, 30A/50A, Commercial, range & dryer, 125/250V, Back wire, Black, Brass, Abuse-resistant thermoplastic, 10-30P, 10-50P, Screw, Vinyl, Retail Box
Product Type
Plug Angle Univ 30/50A 125/250V 3P3W BK
Special Features
Comml grade plugs & conns
Additional Information
Dimensions
2.5000 IN X 6.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S80-SP
GTIN
00032664517853
UPC
032664517853
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Heavy-duty universal NEMA power plug
Packaging
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 208

Location search:
These alternate items can be purchased instead of S80.
Jump To:

Similar Items

Similar items are close alternatives to S80, though they may not be 100% alike.

Cross Referenced

These items are similar to S80 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S80-SP Eaton 00032664517853
287-E Leviton 00078477644935
3861 Legrand Pass & Seymour 00785007793901

* All prices subject to change.

Begin Live Chat