S865WSP - Lampholder W/2P3W Recp Pullchain Plastic WH

Eaton

  • $9.08 (Each)
  • $9.08 (Each)

  • $363.20 (Per 40)

  • $726.40 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S865WSP
Manufacturer
Eaton
Manufacturer's Part Number
S865W-SP
Description
Lampholder W/2P3W Recp Pullchain Plastic WH
Eaton Lampholder, With Outlet, Pull Chain, 15A, #14-10 Awg, Medium Base, White, Two-Piece, Thermoset, 250V, 660W, Top and Push Wiring 750601
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664750601 / 00032664750601
Weight per unit
0.315 L
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$363.20 (Per 40)
Standard Packaging
$726.40 (Per 80)
Resources
Images
 
 
S865WSP - Small Image
 
S865WSP - Large Image
 
S865WSP - Large Image
 
S865WSP - Large Image
Attachments
 
 
S865WSP - Specification Sheet
Brochures
 
 
S865WSP - Brochure
Other Links
 
 
S865WSP - Other
 
S865WSP - Other
 
S865WSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
EATON LAMPHOLDER, WITH OUTLET, PULL CHAIN, 15A, #14-10 AWG, MEDIUM BASE, WHITE, TWO-PIECE, THERMOSET, 250V, 660W, TOP AND PUSH WIRING 750601
Special Features
Plastic Ceiling Lamp Holdrs
Product Type
LMPHLDR W/2P3W Recp Pullchain Plastic WH
extra long description
EWD S865W-SP Lmphldr W/2P3W Recp Pu
Features
Eaton lampholders
Description
LAMPHOLDER W/2P3W RECP PULLCHAIN PLASTIC WH
Additional Information
dimensions
2.4660 IN X 4.5030 IN X 4.5030 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
S865W-SP
GTIN
00032664750601
UPC
032664750601
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0
Carton
40
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat