S966SP - Cover 1G Gfci/Deco Wet Loc Vert Metal Gy

Eaton

  • $14.95 (Each)
  • $14.95 (Each)

  • $149.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S966SP
Manufacturer
Eaton
Manufacturer's Part Number
S966-SP
Description
Cover 1G Gfci/Deco Wet Loc Vert Metal Gy
Self Closing Receptacle Cover, 1 Gang, Vertical Mount, Metallic Material, Gray, Electrostatically Painted Baked Powder Coated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664294204 / 00032664294204
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.95 (Each)
Standard Packaging
$149.50 (Per 10)
Resources
Images
 
 
S966SP - Large Image
 
S966SP - Large Image
 
S966SP - Large Image
 
S966SP - Large Image
Attachments
 
 
S966SP - Specification Sheet
Brochures
 
 
S966SP - Brochure
Other Links
 
 
S966SP - Other
 
S966SP - Other
 
S966SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Metallic
Material, Color, and Finish
Color
Gray
Finish
Electrostatically Painted Baked Powder Coated
Descriptions
Description
COVER 1G GFCI/DECO WET LOC VERT METAL GY
Product Type
Self Closing Receptacle Cover
Long Description
Self Closing Receptacle Cover, 1 Gang, Vertical Mount, Metallic Material, Gray, Electrostatically Painted Baked Powder Coated
Features
Metal Weather Protective Covers UL Listed for wet locations with cover closed. Heavy duty metal construction. Protects against rain, snow and ice. Gasket provided seals both device openings and edges. Electrostatically painted with a baked, weather-resistant powder coat finish for exceptional durability.
Short Description
1 Gang, Vertical Mount, Self Closing Receptacle Cover, Gray
Special Features
Weatherproof Receptacle Cover and Lid;Self Closing Type
extra long description
EWD S966-SP Cover 1G GFCI/Deco Wet
Additional Information
Mounting Type
Vertical Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
NAFTA Compliant;UL Listed;Meets 2008 NEC(R) 406.8 (A) and 406.8 (B)(2);RoHS Compliant
Made in USA
yes
dimensions
0.7300 IN X 3.1870 IN X 4.8350 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
S966-SP
GTIN
00032664294204
UPC
032664294204
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat