SAL06PGY - 300/600W 120V Dimmer

Cooper Controls

  • $22.75 (Each)
  • $22.75 (Each)

  • $227.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SAL06PGY
Manufacturer
Cooper Controls
Manufacturer's Part Number
SAL06PGY
Description
300/600W 120V Dimmer
Slide Phase Dimmer 120V - Grey
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730948 / 00032664730948
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.75 (Each)
Standard Packaging
$227.50 (Per 10)
Resources
Images
 
 
SAL06PGY - Large Image
Features
Material
Polycarbonate EA
Wattage
600W incandescent, fluorescent, MLV, ELV; 300W LED and CFL W
actuator
Dimmer
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Poles
Single-pole or 3-way wiring
connection
Wirenuts
Dimensions and Weight
Size
2.0 IN Length 2.0 IN Width 4.25 IN Height
Descriptions
Product Type
Dimmer, All-Load Skye Slide - Gray
Description
300/600W 120V DIMMER
Long Description
Slide Phase Dimmer 120V - Grey
Special Features
Works with all common lamp types
Additional Information
load
Incandescent, Halogen
Manufacturer Information
Manufacturers Part Number
SAL06PGY
Brand
Cooper Controls
sub brand
Wallstations
GTIN
00032664730948
UPC
032664730948
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch No Sensor - 120V
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
0 TO 40 DEG C
Frequency Rating
60 A
environmental conditions
Indoor use
Application
Residential
Mounting
Wall Switch
You must have an account to view stock levels
There were no add-on items found for SAL06PGY.

* All prices subject to change.