SAL06PLAK - Slide Dimmer Clam Shell

Eaton

  • $24.03 (Each)
  • $24.03 (Each)

  • $120.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SAL06PLAK
Manufacturer
Eaton
Manufacturer's Part Number
SAL06PLAK
Description
Slide Dimmer Clam Shell
Dimmer, All-Load Skye Slide - LT. Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730993 / 00032664730993
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.03 (Each)
Carton
$24.03 (Each)
Standard Packaging
$120.15 (Per 5)
Resources
Images
 
 
SAL06PLAK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600W incandescent, fluorescent, MLV, ELV; 300W LED and CFL W
actuator
Dimmer
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Polycarbonate EA
connection
Wirenuts
Poles
Single-pole or 3-way wiring
Dimensions and Weight
Size
1.80 In Length X 3.81 In Height X 1.28 In Depth
Descriptions
Product Type
Dimmer, All-Load Skye Slide - LT. Almond
Description
SLIDE DIMMER CLAM SHELL
Long Description
Dimmer, All-Load SKYE Slide - Lt. Almond
Special Features
Works with all common lamp types
Additional Information
load
Incandescent, Halogen
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SAL06PLAK
sub brand
Eaton
GTIN
00032664730993
UPC
032664730993
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
MULTI LOCATION
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
0 TO 40 DEG C
Frequency Rating
60 A
environmental conditions
Indoor use
Application
Residential
Mounting
Standard NEMA wall box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat