SF10PW - Slide Dimmer-0-10V , 120/277VAC, White

Eaton

  • $51.60 (Each)
  • $51.60 (Each)

  • $516.00 (Per 10)

  • $5,160.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF10PW
Manufacturer
Eaton
Manufacturer's Part Number
SF10P-W
Description
Slide Dimmer-0-10V , 120/277VAC, White
Dimmer, 120/277 V, 1200 to 1600 W, Led Lamp, Motion Sensor, 1.25 In Length, 1.25 In Width, White, -4 °F Operating Temperature, +158 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736926 / 00032664736926
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.60 (Each)
Carton
$516.00 (Per 10)
Standard Packaging
$5,160.00 (Per 100)
Resources
Other Links
 
 
SF10PW - Other
 
SF10PW - Other
 
SF10PW - Other
Images
 
 
SF10PW - Large Image
 
SF10PW - Large Image
 
SF10PW - Large Image
 
SF10PW - Large Image
Specifications Sheets
 
 
SF10PW - Specification Sheet
Attachments
 
 
SF10PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
Lamp Type
LED
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.25 in
Length
1.25 in
Descriptions
Description
SLIDE DIMMER-0-10V , 120/277VAC, WHITE
Product Type
Dimmer
Long Description
Dimmer, 120/277 V, 1200 to 1600 W, LED Lamp, Motion Sensor, 1.25 in Length, 1.25 in Width, White, -4 °F Operating Temperature, +158 °F Operating Temperature
Short Description
Dimmer, 120/277 V, 1200 to 1600 W, Motion Sensor, LED
extra long description
EWD SF10P-W Slide Dimmer-0-10V , 12
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Wallbox Sensors
Additional Information
Power Rating
1200 to 1600 W
Sensor Type
Motion Sensor
Minimum Operating Temperature
-4 °F
package quantity
1 CA
Made in USA
yes
Maximum Operating Temperature
+158 °F
dimensions
2.0000 IN X 2.0000 IN X 4.3000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
SF10P-W
GTIN
00032664736926
UPC
032664736926
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.233
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat